BVF060805
Description
BVF060805 FLANGED BEARING ; POR 3/8 X 1/2 X 5/16 X 5/8X1/16 VESPEL
Part # BVF060805
BDI # 19051528
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
7.95
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.313
BVF060808
Description
BVF060808 FLANGED BEARING ; POR 3/8 X 1/2 X 1/2 X 5/8X1/16 VESPEL
Part # BVF060808
BDI # 19051530
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
BVF060804
Description
BVF060804 FLANGED BEARING ; POR 3/8 X 1/2 X 1/4 X 5/8X1/16 VESPEL
Part # BVF060804
BDI # 19051527
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.25
BVS060806
Description
BVS060806 SLEEVE BEARING ; POR 3/8"ID X 1/2"OD X 3/8"L VESPEL 21
Part # BVS060806
BDI # 19051550
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
12.776
BVS060812
Description
BVS060812 SLEEVE BEARING ; POR 3/8"ID X 1/2"OD X 3/4"L VESPEL 21
Part # BVS060812
BDI # 19051553
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
12.776