CFM012018012
Description
CFM012018012 FLANGED BEARING ; 12MM ID X 18MM OD X 12MM LG BRONZE
Part # CFM012018012
BDI # 17053588
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.712
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.472
AAM012018012
Description
AAM012018012 SLEEVE BEARING ; 12MM ID X 18MM OD X 12MM L SAE 841
Part # AAM012018012
BDI # 18198831
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.709
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.71
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.472
Outside Diameter - Millimeter:
18.041
CFM012015008
Description
CFM012015008 FLANGED BEARING ; 12MM ID X 15MM ODX 8MM LG CAST BRONZE
Part # CFM012015008
BDI # 17053579
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.594
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.315
CFM012015016
Description
CFM012015016 FLANGED BEARING ; 12MM ID X 15MM OD X 16MM LG BRONZE
Part # CFM012015016
BDI # 17053581
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.594
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.63
CFM012015020
Description
CFM012015020 FLANGED BEARING ; 12X15X20X18X1.5MM C93200 CAST BRONZE
Part # CFM012015020
BDI # 17053582
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.594
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.787