Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
Iglidur X
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.394
Nominal Outside Diameter - Millimeter:
14
Material Description:
Engineered Polymer
TFM-1214-055
Description
TFM-1214-055 SLEEVE BEARING ; IGLIDE T500 12MM X 14MM X 5.5MM
Part # TFM-1214-055
BDI # 22283177
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Material:
Iglide T500
Length Thru Bore - Millimeter:
55
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
2.165
Flange Outside Diameter - Inch:
0.787
WSM-1214-20
Description
WSM-1214-20 SLEEVE BEARING ; 14MM OD X 12MM ID
Part # WSM-1214-20
BDI # 21844637
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
Iglidur W300
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.787
Nominal Outside Diameter - Millimeter:
14
Material Description:
Engineered Polymer
WSM-1214-10
Description
WSM-1214-10 SLEEVE BEARING ; 14MM OD X 12MM ID
Part # WSM-1214-10
BDI # 21844635
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
Iglidur W300
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.394
Nominal Outside Diameter - Millimeter:
14
Material Description:
Engineered Polymer
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Material:
Iglide L280
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.315
Flange Outside Diameter - Inch:
0.787