CFM014020022
Description
CFM014020022 FLANGED BEARING ; 14X20X22X26X3MM C93200 CAST BRONZE
Part # CFM014020022
BDI # 17053598
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.866
AAM014018022
Description
AAM014018022 SLEEVE BEARING ; 14MM ID X 18MM OD X 22MM L SAE 841
Part # AAM014018022
BDI # 18198836
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.709
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.71
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.866
Outside Diameter - Millimeter:
18.041
AAM014020014
Description
AAM014020014 SLEEVE BEARING ; 14 X 20 X 14 MM BRONZE
Part # AAM014020014
BDI # 18198837
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
14
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.551
Outside Diameter - Millimeter:
20.06
CBM014020016
Description
CBM014020016 SLEEVE BEARING ; 14MM ID X 20MM OD X 16MM L C93200 METRIC
Part # CBM014020016
BDI # 17053480
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
20.06
AAM014020022
Description
AAM014020022 SLEEVE BEARING ; 14MM ID X 20MM OD X 22MM L SAE 841
Part # AAM014020022
BDI # 17051166
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.866
Outside Diameter - Millimeter:
20.06