Features
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
22.225
Housing Width - Millimeter:
4.826
Material - Ball:
Not Applicable
Rolling Element:
Not Applicable
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.255
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
31.877