BVF121408
Description
BVF121408 FLANGED BEARING ; POR 3/4 X 7/8 X 1/2 X 1-1/8X1/8 VESPEL
Part # BVF121408
BDI # 19051532
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.879
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.5
BVS121416
Description
BVS121416 SLEEVE BEARING ; POR 3/4"ID X 7/8"OD X 1"L VESPEL 21
Part # BVS121416
BDI # 19051573
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.879
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
22.327
BVS121616
Description
BVS121616 SLEEVE BEARING ; POR 3/4"ID X 1"ID X 1"L VESPEL 21
Part # BVS121616
BDI # 19051576
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
1.005
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
25.527
BVF121612
Description
BVF121612 FLANGED BEARING ; POR 3/4 X 1 X 3/4 X 1-1/4X3/16 VESPEL
Part # BVF121612
BDI # 19051533
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
1.005
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
BVS121624
Description
BVS121624 SLEEVE BEARING ; POR 3/4"ID X 1"ID X 1-1/2"L VESPEL 21
Part # BVS121624
BDI # 19051578
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
1.005
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
25.527