TT1701
Description
TT1701 THRUST WASHER ; 3/4" ID X 1-3/4" OD X 1/8" LG SAE 841
Part # TT1701
BDI # 17055210
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.76
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
44.704