Page 1 of 6

Next

Compare
CFM022029022

COMPARE

CFM022029022

Description
CFM022029022 FLANGED BEARING ; 22X29X22X36X3.5MM C93200 CAST BRONZE

BUNTING BEARINGS

Part # CFM022029022

BDI # 17053638

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.866
Nominal Outside Diameter - Inch: 1.142
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric

Material: SAE660
Outside Diameter - Inch: 1.144
Length Thru Bore - Millimeter: 22
Nominal Bore - Millimeter: 22
Length Thru Bore - Inch: 0.866

Price Inventory : Available to order
Loading Price
QTY
FFM022029018

COMPARE

FFM022029018

Description
FFM022029018 FLANGED BEARING ; 22 X 28 X 18 X 36 X 3.5 MM

BUNTING BEARINGS

Part # FFM022029018

BDI # 18199181

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.866
Nominal Outside Diameter - Inch: 1.142
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric

Material: SAE841
Outside Diameter - Inch: 1.144
Length Thru Bore - Millimeter: 18
Nominal Bore - Millimeter: 22
Length Thru Bore - Inch: 0.709

Price Inventory : Available to order
Loading Price
QTY
AAM022027018

COMPARE

AAM022027018

Description
AAM022027018 SLEEVE BEARING ; 22 X 27 X 18 MM BRONZE

BUNTING BEARINGS

Part # AAM022027018

BDI # 17051178

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.866
Nominal Outside Diameter - Inch: 1.063
Inch - Metric: Metric
Material: SAE841

Outside Diameter - Inch: 1.065
Length Thru Bore - Millimeter: 18
Nominal Bore - Millimeter: 22
Length Thru Bore - Inch: 0.709
Outside Diameter - Millimeter: 27.051

Price Inventory : Available to order
Loading Price
QTY
AAM022027022

COMPARE

AAM022027022

Description
AAM022027022 SLEEVE BEARING ; 22 X 27 X 22 MM BRONZE

BUNTING BEARINGS

Part # AAM022027022

BDI # 17051179

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.866
Nominal Outside Diameter - Inch: 1.063
Inch - Metric: Metric
Material: SAE841

Outside Diameter - Inch: 1.065
Length Thru Bore - Millimeter: 22
Nominal Bore - Millimeter: 22
Length Thru Bore - Inch: 0.866
Outside Diameter - Millimeter: 27.051

Price Inventory : Available to order
Loading Price
QTY
AAM022028018

COMPARE

AAM022028018

Description
AAM022028018 SLEEVE BEARING ; 22 X 28 X 18 MM BRONZE

BUNTING BEARINGS

Part # AAM022028018

BDI # 17051180

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.866
Nominal Outside Diameter - Inch: 1.102
Inch - Metric: Metric
Material: SAE841

Outside Diameter - Inch: 1.105
Length Thru Bore - Millimeter: 18
Nominal Bore - Millimeter: 22
Length Thru Bore - Inch: 0.709
Outside Diameter - Millimeter: 28.06

Price Inventory : Available to order
Loading Price
QTY