BNW141812
Description
BNW141812 SLEEVE BEARING ; MTO 7/8"ID 1-1/8"OD 1-1/2"LG PTFE
Part # BNW141812
BDI # 17052135
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
28.651
BNW141816
Description
BNW141816 SLEEVE BEARING ; MTO 7/8"ID X 1-1/8"OD X 2"LG PTFE
Part # BNW141816
BDI # 17052137
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
28.651
BNW142210
Description
BNW142210 SLEEVE BEARING ; MTO 7/8"ID 1-3/8"OD 1-1/4"LG PTFE
Part # BNW142210
BDI # 17052140
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.379
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
35.025
BPT141805
Description
BPT141805 SLEEVE BEARING ; 7/8"ID X 1-1/8"ID X 5/8"LG COMPOSITE
Part # BPT141805
BDI # 17051911
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
Bunting Teflon
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.625
Outside Diameter - Millimeter:
28.651
BPT141804
Description
BPT141804 SLEEVE BEARING ; 7/8"ID X 1-1/8"ID X 1/2"LG COMPOSITE
Part # BPT141804
BDI # 17051910
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
Bunting Teflon
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
28.651