R16ZZ
Description
R16ZZ DEEP GROOVE BALL BRG ; 1" BORE 2" OD 1/2" WD SR 2 RUBBER SEALS
Part # R16ZZ
BDI # 15071703
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4291
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
EE9S2RSC3
Description
EE9S2RSC3 BALL BEARING ; 1" BORE 2" OD 1/2" WD SR 2 SEALS
Part # EE9S2RSC3
BDI # 1403065
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Extra Light Duty | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1641-2RS
Description
1641-2RS DEEP GROOVE BALL BEARING ; 1" BORE 2" OD 9/16" WD SR 2 SEALS
Part # 1641-2RS
BDI # 211762
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266544
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1641 2RS
Description
1641 2RS RADIAL BALL BEARING ; 1" BORE 2" OD 9/16" WD SR 2 SEALS
Part # 1641 2RS
BDI # 18151346
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259834
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7516 DLG
Description
7516 DLG DEEP GROOVE BALL BEARING ; 25.4MM ID X 50.8MM OD X 15.875MM 2 SEALS
Part # 7516 DLG
BDI # 221960
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266547
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes