Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.635
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
41.529
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.885
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
73.279
TT2001
Description
TT2001 THRUST WASHER ; 1 " ID X 2" OD X 1/8" LG SAE 841
Part # TT2001
BDI # 17055215
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.01
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
51.054