88026 NR

COMPARE

88026 NR

Description
88026 NR DEEP GROOVE BALL BEARING ; TWO FELT SEALS

CONSOLIDATED BEARING

Part # 88026 NR

BDI # 222261

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Felt Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
88026

COMPARE

88026

Description
88026 DEEP GROOVE BALL BEARING ; 26MM BORE 52MM OD 15MM WD SR 2 SEALS

CONSOLIDATED BEARING

Part # 88026

BDI # 222260

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Felt Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY