BNW202820
Description
BNW202820 SLEEVE BEARING ; MTO 1-1/4"ID X 1-3/4"OD X 2-1/2"LG
Part # BNW202820
BDI # 17052222
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
44.552
BNW202814
Description
BNW202814 SLEEVE BEARING ; MTO 1-1/4"ID X 1-3/4"OD X 1-3/4"LG
Part # BNW202814
BDI # 17052219
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
44.552
BNW202816
Description
BNW202816 SLEEVE BEARING ; MTO 1-1/4"ID 1-3/4"OD 2"LG PTFE COMPOSIT
Part # BNW202816
BDI # 17052220
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
44.552
BNW202420
Description
BNW202420 SLEEVE BEARING ; MTO 1-1/4"ID X 1-1/2"OD X 2-1/2"LG
Part # BNW202420
BDI # 17052214
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
38.176
BNW202418
Description
BNW202418 SLEEVE BEARING ; MTO 1-1/4"ID X 1-1/2"OD X 2-1/4"LG
Part # BNW202418
BDI # 17052213
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
38.176