1726207-2RS1/W64

COMPARE

1726207-2RS1/W64

Description
SKF 1726207-2RS1/W64

SKF

Part # 1726207-2RS1/W64

BDI # 1244113

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16.764
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.83

Maximum Capacity / Filling Slot: No
Cage Material: Polyamide
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY