P3W222E

COMPARE

P3W222E

Description
P3W222E PILLOW BLOCK BALL BEARING ; 1 3/8" SHAFT DIA

LINKBELT

Part # 10409507

BDI # 577899

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row
Global Part Number GPN: 245696
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
PL3W222E

COMPARE

PL3W222E

Description
PL3W222E PILLOW BLOCK BALL BEARING ; 1-3/8" SHAFT DIA

LINKBELT

Part # 10414117

BDI # 581075

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row | Low Base
Global Part Number GPN: 245881
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
W222EL

COMPARE

W222EL

Description
W222EL INSERT BALL BEARING ; 1-3/8" SHAFT DIA

LINKBELT

Part # 10435642

BDI # 577601

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Intermediate Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.9
Outer Race Profile: Spherical
Global Part Number GPN: 245215
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
FW222E

COMPARE

FW222E

Description
FW222E

LINKBELT

Part # 10406091

BDI # 575241

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN: 244509
Housing Style: 3 Bolt Flange Block
Housing Material: High Test Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY