AAM036042035
Description
AAM036042035 SLEEVE BEARING ; 36 X 42 X 35 MM BRONZE
Part # AAM036042035
BDI # 18198902
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.417
Nominal Outside Diameter - Inch:
1.654
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.656
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
36
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
42.068
AAM036042025
Description
AAM036042025 SLEEVE BEARING ; 36 X 42 X 25 MM BRONZE
Part # AAM036042025
BDI # 17051198
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.417
Nominal Outside Diameter - Inch:
1.654
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.656
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
36
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
42.068
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.417
Nominal Outside Diameter - Inch:
1.654
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.656
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
36
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
42.068