MM9310WI 2H QUH

COMPARE

MM9310WI 2H QUH

Description
MM9310WI 2H QUH PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET

TIMKEN

Part # MM9310WI 2H QUH

BDI # 1425528

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B24-LSSQ

COMPARE

B24-LSSQ

Description
B24-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; STEEL ON STEEL

RBC BEARINGS

Part # B24LSSQ

BDI # 796752

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 28.575
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.438
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY