405050HSG
Description
405050HSG HSG PLAIN BEARING ; NON-RETURNABLE 10EA/PAK
Part # 405050HSG
BDI # 361782
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
HSG
Outside Diameter - Inch:
1.972
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
50.1
405040GM
Description
405040GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 10EA/PAK
Part # 405040GM
BDI # 361780
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.973
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.575
Outside Diameter - Millimeter:
50.105
404525GM
Description
404525GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 20EA/PAK
Part # 404525GM
BDI # 361769
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.772
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.775
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
45.076
404550GM
Description
404550GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 20EA/PAK
Part # 404550GM
BDI # 361772
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.772
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.775
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
45.076
405030GM
Description
405030GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 20EA/PAK
Part # 405030GM
BDI # 361777
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.973
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
50.105