19711115
Description
19711115 FLANGE ROLLER BEARING ; 1-15/16" M3000 4-BOLT NON-EXPANSION
Part # 19711115
BDI # 659479
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
19721115
Description
19721115 PILLOW BLOCK BEARING ; 1-15/16" M3000 2-BOLT NON-EXPANSION
Part # 19721115
BDI # 659496
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
19651115
Description
19651115 WIDE SLOT TAKE-UP BEARING ; 1-15/16" M3000 EXPANSION
Part # 19651115
BDI # 659464
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Slot Width - Millimeter:
17.475
Other Features:
Double Row | Wide Slot | Expansion
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
19751115
Description
19751115 WIDE SLOT TAKE-UP BEARING ; 1-15/16" M3000 NON-EXPANSION
Part # 19751115
BDI # 659537
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Slot Width - Millimeter:
17.475
Other Features:
Double Row | Wide Slot | Non-Expansion
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
19621115
Description
19621115 PILLOW BLOCK BEARING ; 1-15/16" M3000 2-BOLT EXPANSION
Part # 19621115
BDI # 659424
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2