506050GM
Description
506050GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 2EA/PAK
Part # 506050GM
BDI # 361832
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
2.366
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
60.099
506040GM
Description
506040GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 2EA/PAK
Part # 506040GM
BDI # 361829
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
2.366
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.575
Outside Diameter - Millimeter:
60.099
506060GM
Description
506060GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 10EA/PAK
Part # 506060GM
BDI # 361833
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
2.366
Length Thru Bore - Millimeter:
60
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
2.362
Outside Diameter - Millimeter:
60.099
506025GM
Description
506025GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 2EA/PAK
Part # 506025GM
BDI # 21581036
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
2.366
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
60.099
505840GM
Description
505840GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 10EA/PAK
Part # 505840GM
BDI # 361825
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.283
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
2.288
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.575
Outside Diameter - Millimeter:
58.105