12916-SP

COMPARE

12916-SP

Description
12916-SP SLEWING RING BEARING ; 4-POINT CONTACT

SCHEERER BEARING

Part # 12916-SP

BDI # 24479567

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 20.486
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 4 Point
Other Features: Flame Hardened Steel Race Material | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY