11024-RNT
Description
11024-RNT CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 11024-RNT
BDI # 26310575
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
22.05
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
10837-RAD
Description
10837-RAD CYLINDRICAL ROLLER BEARING, FOUR ROW (SMARTCATALOG)
Part # 10837-RAD
BDI # 27452861
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
18.9
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
10837-IR
Description
10837-IR INNER RACE, 2 PER SET EACH 6.889 WIDE (SMARTCATALOG)
Part # 10837-IR
BDI # 27452646
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
14.88
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No