BJ4S364020
Description
BJ4S364020 SLEEVE BEARING ; 2-1/4"ID X 2-1/2"OD X 2-1/2"L JLON 420
Part # BJ4S364020
BDI # 17051789
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
BJ4
Outside Diameter - Inch:
2.505
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
63.627