FFM060070060
Description
FFM060070060 FLANGED BEARING ; 60 X 70 X 60 X 80 X 5MM SAE 841 BRONZE
Part # FFM060070060
BDI # 17054780
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.756
Flange Outside Diameter - Millimeter:
80
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.76
Length Thru Bore - Millimeter:
60
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
2.362
FFM060070050
Description
FFM060070050 FLANGED BEARING ; 60MM ID X 70MM 0D X 50MM LG
Part # FFM060070050
BDI # 17054779
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.756
Flange Outside Diameter - Millimeter:
80
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.76
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
1.969
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.567
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.756
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.76
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
70.105
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.756
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.76
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
1.575
Outside Diameter - Millimeter:
70.105