4Y4GJ8-38GX
Description
4Y4GJ8-38GX FLANGED BLOCK BALL BEARING ; 110MM OD POLYMER 4-BOLT
Part # 4Y4GJ8-38GX
BDI # 20878467
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.8
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
NA4GJ7-2-3/8
Description
NA4GJ7-2-3/8 FLANGED BLOCK BEARING ; POLYMER 4-BOLT
Part # NA4GJ7-2-3/8
BDI # 20881811
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.564
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
NA4GJ7-38-LK
Description
NA4GJ7-38-LK FLANGED BLOCK BEARING ; POLYMER 4-BOLT
Part # NA4GJ7-38-LK
BDI # 20882621
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
NA1GJ7-2-3/8
Description
NA1GJ7-2-3/8 PILLOW BLOCK BEARING ; POLYMER STD BACKING HEIGHT
Part # NA1GJ7-2-3/8
BDI # 20881805
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.564
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85