MSG239E1LPA
Description
MSG239E1LPA INSERT BALL BEARING ; 2-7/16" SHAFT DIA MED DUTY SETSCREW LOCK
Part # 10442807
BDI # 24121299
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
29.337
Other Features:
Medium Duty | High Temperature Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
56.744
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
CLG239NL
Description
CLG239NL INSERT BALL BEARING ; NON-RETURNABLE 2-7/16" SHAFT DIA
Part # 10426903
BDI # 24112455
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27
Other Features:
Standard Duty | Centrik-Lok CL 2 Piece Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.888
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar
MSG239NLPA 2-7/16 UNMTED BALL BRG
Description
MSG239NLPA 2-7/16 UNMTED BALL BRG ; MED DUTY
Part # 10419914
BDI # 21573610
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
29.337
Other Features:
Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
56.744
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
ERX-39T HI
Description
ERX-39T HI INSERT BEARING ; NON-RETURNABLE CONCENTRIC
Part # 710923
BDI # 354377
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Length Thru Bore - Inch:
2.563
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar