CART BLK BALL BRG LINK-BELT CU339JK54
Description
CART BLK BALL BRG LINK-BELT CU339JK54 ; NON-RETURNABLE
Part # 10429815
BDI # 21521426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.781
Length Thru Bore - Millimeter:
84.15
Length Thru Bore - Inch:
3.313
Other Features:
Heavy Duty | Single Set Collar
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
PA339
Description
PA339 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10417032
BDI # 22604783
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
97.638
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
92.075
PEU3K39
Description
PEU3K39 PILLOW BLOCK BALL BEARING ; 2-7/16" BORE 4-1/4" BASE-CTR HGT 2-HOLE
Part # 10420064
BDI # 580268
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
80.98
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
517173
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEA339
Description
PEA339 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10406521
BDI # 577293
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
97.638
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
92.075