4Y4GK8-40FX
Description
4Y4GK8-40FX FLANGED BLOCK BALL BEARING ; 125MM OD POLYMER 4-BOLT
Part # 4Y4GK8-40FX
BDI # 20878525
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
NA9GF7-40
Description
NA9GF7-40 PILLOW BLOCK BEARING ; POLYMER TAPPED BASE
Part # NA9GF7-40
BDI # 20882685
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
54.864
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.5
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
NA10GK7-2-1/2
Description
NA10GK7-2-1/2 PILLOW BLOCK BEARING ; POLYMER LOW BACKING HEIGHT
Part # NA10GK7-2-1/2
BDI # 20881681
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.39
Other Features:
Low Backing Height | Gray Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
NA4GK5-2-1/2
Description
NA4GK5-2-1/2 FLANGED BLOCK BEARING ; POLYMER 4-BOLT
Part # NA4GK5-2-1/2
BDI # 20879715
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round In Housing | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter:
211
NA4GK7-2-1/2
Description
NA4GK7-2-1/2 FLANGED BLOCK BEARING ; POLYMER 4-BOLT
Part # NA4GK7-2-1/2
BDI # 20881697
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.39
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve