P2B-SD-210-DRY
Description
P2B-SD-210-DRY; 140313 PILLOW BLK BRG ; NON RETURNABLE
Part # 140313
BDI # 22272019
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Double Row | Special Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
120.65
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Other Features:
Single Row
Global Part Number GPN:
6247
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.219
Other Features:
Black Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2
QF4AK9-2-5/8
Description
QF4AK9-2-5/8 FLANGE BLOCK BEARING ; NON-RETURNABLE 4-BOLT
Part # QF4AK9-2-5/8
BDI # 20873579
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.219
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
All Round Supreme Bearing | Black Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw Sleeve
QF2AK9-2-5/8
Description
QF2AK9-2-5/8 FLANGED BLOCK BEARING ; 2-BOLT
Part # QF2AK9-2-5/8
BDI # 20873577
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.219
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
All Round Supreme Bearing | Black Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw Sleeve