BNW425024
Description
BNW425024 SLEEVE BEARING ; MTO 2-5/8"ID 3-1/8"OD 3"LG PTFE COMPOSIT
Part # BNW425024
BDI # 17052419
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.129
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
79.477
BNW425020
Description
BNW425020 SLEEVE BEARING ; MTO 2-5/8"ID X 3-1/8"OD X 2-1/2"LG
Part # BNW425020
BDI # 17052418
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.129
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
79.477
BNW425014
Description
BNW425014 SLEEVE BEARING ; MTO 2-5/8"ID X 3-1/8"OD X 1-3/4"LG
Part # BNW425014
BDI # 17052415
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.129
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
79.477
BNW425008
Description
BNW425008 SLEEVE BEARING ; MTO 2-5/8"ID 3-1/8"OD 1"LG PTFE COMPOSIT
Part # BNW425008
BDI # 17052412
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.129
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
79.477
BNW424640
Description
BNW424640 SLEEVE BEARING ; MTO 2-5/8"ID 2-7/8"OD 5"LG PTFE COMPOSIT
Part # BNW424640
BDI # 17052411
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.879
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
73.127