NU315 EG

COMPARE

NU315 EG

Description
NU315 EG CYLINDRICAL ROLLER BEARING ; 75MM IDX160MM ODX37MM W

NACHI

Part # NU315EG

BDI # 665644

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Nylon
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 451213
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
115HCDUL O-11 P2PF 21806

COMPARE

115HCDUL O-11 P2PF 21806

Description
115HCDUL O-11 P2PF 21806 SPINDLE BEARING ; NON-RETURNABLE 100H 200H 300H 1900H

BARDEN

Part # 115HCDUL O-11 P2PF 21806

BDI # 18101629

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY