758026GM
Description
758026GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 2EA/PAK
Part # 758026GM
BDI # 361881
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.953
Nominal Outside Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
3.155
Length Thru Bore - Millimeter:
26
Nominal Bore - Millimeter:
75
Length Thru Bore - Inch:
1.024
Outside Diameter - Millimeter:
80.125
758580GM
Description
758580GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 2EA/PAK
Part # 758580GM
BDI # 361884
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.953
Nominal Outside Diameter - Inch:
3.346
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
3.351
Length Thru Bore - Millimeter:
80
Nominal Bore - Millimeter:
75
Length Thru Bore - Inch:
3.15
Outside Diameter - Millimeter:
85.125
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.953
Nominal Outside Diameter - Inch:
3.346
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
3.351
Length Thru Bore - Millimeter:
75
Nominal Bore - Millimeter:
75
Length Thru Bore - Inch:
2.953
Outside Diameter - Millimeter:
85.125
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.953
Nominal Outside Diameter - Inch:
3.346
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
3.351
Length Thru Bore - Millimeter:
90
Nominal Bore - Millimeter:
75
Length Thru Bore - Inch:
3.543
Outside Diameter - Millimeter:
85.125
758535GM
Description
758535GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 5EA/PAK
Part # 758535GM
BDI # 21548425
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.953
Nominal Outside Diameter - Inch:
3.346
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
3.351
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
75
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
85.125