618/530 MA/C3
Description
618/530 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/530 MA/C3
BDI # 1258627
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
230/530YMBW507C08
Description
230/530YMBW507C08 SPHERICAL RLR BRG
Part # 230/530YMBW507C08
BDI # 1318029
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/530YMBW33W45AC3
Description
231/530YMBW33W45AC3 SPHERICAL RLR BRG
Part # 231/530YMBW33W45AC3
BDI # 1318308
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/530 CA/C2W33VE554E
Description
231/530 CA/C2W33VE554E SPHR ROLLER BRG
Part # 231/530 CA/C2W33VE554E
BDI # 22782337
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing