CBM080100080
Description
CBM080100080 SLEEVE BEARING ; 80MM ID X 100MM OD X 80MM L C93200
Part # CBM080100080
BDI # 17053544
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.15
Nominal Outside Diameter - Inch:
3.937
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
3.942
Length Thru Bore - Millimeter:
80
Nominal Bore - Millimeter:
80
Length Thru Bore - Inch:
3.15
Outside Diameter - Millimeter:
100.127
CBM080100120
Description
CBM080100120 SLEEVE BEARING ; 80MM ID X 100MM OD X 120MM L C93200
Part # CBM080100120
BDI # 17053545
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.15
Nominal Outside Diameter - Inch:
3.937
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
3.942
Length Thru Bore - Millimeter:
120
Nominal Bore - Millimeter:
80
Length Thru Bore - Inch:
4.724
Outside Diameter - Millimeter:
100.127