BNW526016
Description
BNW526016 SLEEVE BEARING ; 3-1/4"ID 3-3/4"OD 2"LG PTFE COMPOSITE
Part # BNW526016
BDI # 17052468
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.754
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
95.352
BNW526012
Description
BNW526012 SLEEVE BEARING ; MTO 3-1/4"ID X 3-3/4"OD X 1-1/2"LG
Part # BNW526012
BDI # 17052466
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.754
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
95.352
BNW525640
Description
BNW525640 SLEEVE BEARING ; MTO 3-1/4"ID 3-1/2"OD 5"LG PTFE COMPOSIT
Part # BNW525640
BDI # 17052465
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.504
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
89.002
BNW525612
Description
BNW525612 SLEEVE BEARING ; MTO 3-1/4"ID X 3-1/2"OD X 1-1/2"LG
Part # BNW525612
BDI # 17052458
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.504
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
89.002
BNW525620
Description
BNW525620 SLEEVE BEARING ; MTO 3-1/4"ID X 3-1/2"OD X 2-1/2"LG
Part # BNW525620
BDI # 17052462
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.504
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
89.002