CB606856
Description
CB606856 SLEEVE BEARING ; 3-3/4"ID X 4-1/4"OD X 7"L C93200 CAST
Part # CB606856
BDI # 17053421
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.75
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.255
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
95.25
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
108.077
CB606840
Description
CB606840 SLEEVE BEARING ; 3-3/4"ID X 4-1/4"OD X 5"L C93200 CAST
Part # CB606840
BDI # 17053420
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.75
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.255
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
95.25
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
108.077
CB607252
Description
CB607252 SLEEVE BEARING ; 3-3/4"ID X 4-1/2"OD X 6-1/2"L C93200
Part # CB607252
BDI # 17053422
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.75
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.505
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
95.25
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
114.427
RNU 216 ECP
Description
RNU 216 ECP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW
Part # RNU 216 ECP
BDI # 1306291
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.74
Nominal Outside Diameter - Inch:
4.331
Inch - Metric:
Metric
Material:
ELGOTEX
Outside Diameter - Inch:
4.336
Length Thru Bore - Millimeter:
120
Nominal Bore - Millimeter:
95
Length Thru Bore - Inch:
4.724
Outside Diameter - Millimeter:
110.135