E-4BF-TRB-4
Description
E-4BF-TRB-4 FLANGE BLOCK BRG ; 4-BOLT CAST IRON
Part # E-4BF-TRB-4
BDI # 1354373
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Nominal Bolt Circle Diameter Round - Inch:
11
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Wide Inner Race | With Set Screw
Global Part Number GPN:
603196
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
E-P4B-TRB-4
Description
E-P4B-TRB-4 PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-4
BDI # 1355726
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row
Global Part Number GPN:
603139
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
F4B-EXL-400R
Description
F4B-EXL-400R; 077325 ; FLANGED BLK ROLLER BRG NON RETURNABLE
Part # 077325
BDI # 20494861
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Nominal Bolt Circle Diameter Round - Inch:
11
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
ZA2400
Description
ZA2400 PILLOW BLOCK ROLLER BEARING ; 4" BORE 4-1/8" BASE-CTR HGT 2-HOLE
Part # 10412406
BDI # 18147273
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502317
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAC20A400SM
Description
QAC20A400SM CARTRIDGE SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QAC20A400SM
BDI # 765073
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.586
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
544483
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar