M1311SH

COMPARE

M1311SH

Description
M1311SH BEARING OUTER RING ; 120 MM OD X 29 MM W

NTN

Part # M1311SH

BDI # 17147943

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452417
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY