11159-RU

COMPARE

11159-RU

Description
11159-RU CYLINDRICAL ROLLER BEARING, NO IR (SMARTCATALOG)

SCHEERER BEARING

Part # 11159-RU

BDI # 26321574

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.09
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY