W61920DA
Description
W61920DA BEARING OUTER RING ; 140.058 MM OD X 20 MM W
Part # W61920DA
BDI # 1237801
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.514
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | High Capacity
Global Part Number GPN:
453992
Number of Rows of Rollers:
Single Row