6026-2RS1

COMPARE

6026-2RS1

Description
6026-2RS1 DEEP GROOVE BALL BRG ; 130MM BORE 200MM OD 33MM WD SR 2 SEALS

SKF

Part # 6026-2RS1

BDI # 1415635

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6826 2RU

COMPARE

6826 2RU

Description
6826 2RU BALL BEARING ; 130MM ID X 165MM OD X 18MM WIDE 2 SEALS

KOYO

Part # 68262RU

BDI # 20865474

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.496

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY