SAFS 22530 X 5-1/8

COMPARE

SAFS 22530 X 5-1/8

Description
SAFS 22530 X 5-1/8 SRB PILLOW BLOCK ASSY

TIMKEN

Part # SAFS 22530 X 5 1/8

BDI # 24626704

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 212.725
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.6

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 160.35

Price Inventory : Available to order
Loading Price
QTY
UCF32682

COMPARE

UCF32682

Description
UCF32682 FLANGE BLOCK UNIT ; 4-BOLT

FYH

Part # UCF32682

BDI # 17916313

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 135
Nominal Bolt Circle Diameter Round - Inch: 17.8

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Heavy Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UCP32682

COMPARE

UCP32682

Description
UCP32682 PILLOW BLOCK UNIT

FYH

Part # UCP32682

BDI # 17916679

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 135
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 18.9

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 180

Price Inventory : Available to order
Loading Price
QTY