Page 1 of 3

Next

Compare
01EB135MEX

COMPARE

01EB135MEX

Description
COP.01EB135MEX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 135MM

COOPER BEARING

Part # 01EB135MEX

BDI # 24530949

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 55.6
Other Features: Single Row | Expansion Type | Enhanced Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 9.5
Length Thru Bore - Millimeter: 98.4
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
01EB135MGR

COMPARE

01EB135MGR

Description
COP.01EB135MGR CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 135MM

COOPER BEARING

Part # 01EB135MGR

BDI # 24530951

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 55.6
Other Features: Single Row | Non-Expansion Type | Enhanced Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 9.5
Length Thru Bore - Millimeter: 98.4
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
RNA 4924

COMPARE

RNA 4924

Description
RNA 4924 NEEDLE ROLLER BEARING

SKF

Part # RNA 4924

BDI # 1268142

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
19341135

COMPARE

19341135

Description
19341135 PILLOW BLOCK ROLLER BEARING ; 135MM TYPE E 4-BOLT

MOLINE BEARING

Part # 19341135

BDI # 22374975

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 228.6
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 18.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
RNA4924UU

COMPARE

RNA4924UU

Description
RNA4924UU NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4924UU

BDI # 516387

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373317
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY