RU-5228-14
Description
RU-5228-14 CYLINDRICAL ROLLER BEARING, EXTENDED IR (SMARTCATALOG)
Part # RU-5228-14
BDI # 26334798
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No