01EB155MGR
Description
COP.01EB155MGR CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 155MM
Part # 01EB155MGR
BDI # 24530963
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB155MEX
Description
COP.02EB155MEX CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 155MM
Part # 02EB155MEX
BDI # 24531553
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB155MGR
Description
COP.02EB155MGR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 155MM
Part # 02EB155MGR
BDI # 24531555
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
RNA 4828
Description
RNA 4828 NEEDLE ROLLER BEARING ; 155MMX175MMX35MM
Part # RNA 4828
BDI # 1423640
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning:
No
02B155MEX
Description
COP.02B155MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 155MM
Part # 02B155MEX
BDI # 20518189
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Metric
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar