Page 1 of 14

Next

Compare
23136 CCK/C2W33

COMPARE

23136 CCK/C2W33

Description
23136 CCK/C2W33 SPHR ROLLER BRG ; 180MM ID X300MM OD X96MM W TAPERED BORE

SKF

Part # 23136 CCK/C2W33

BDI # 1269430

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23136EMW507C08C3

COMPARE

23136EMW507C08C3

Description
23136EMW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 180MM ID 300MM OD

TIMKEN

Part # 23136EMW507C08C3

BDI # 20054286

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23136KEMW507C08

COMPARE

23136KEMW507C08

Description
23136KEMW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE 180MM ID 300MM OD 96MM WD

TIMKEN

Part # 23136KEMW507C08

BDI # 20054287

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23136EMW507C08

COMPARE

23136EMW507C08

Description
23136EMW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE 180MM ID 300MM OD

TIMKEN

Part # 23136EMW507C08

BDI # 20351925

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24136EJW33C3

COMPARE

24136EJW33C3

Description
24136EJW33C3 SPHERICAL RLR BRG ; 180MM ID 300MM OD STEEL CAGE

TIMKEN

Part # 24136EJW33C3

BDI # 23594216

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY