10100-SP

COMPARE

10100-SP

Description
10100-SP CYLINDRICAL ROLLER BEARING

SCHEERER BEARING

Part # 10100-SP

BDI # 21479104

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10.999
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY