KF-090-ARO
Description
KF-090-ARO RADIAL BALL BEARING (SMARTCATALOG)
Part # KF-090-ARO
BDI # 26335034
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.488
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
9.5
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
9.502
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.25
Other Features:
Heavywall Series