YNB-52-S
Description
YNB-52-S YOKE TYPE CAM FOLLOWER ; 1.625" ROLLER DIA FLAT SUR 0.438" ID
Part # YNB-52-S
BDI # 21481794
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seal
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seal
Rolling Element:
Needle Bearing
CSY-52-S
Description
CSY-52-S NEEDLE YOKE ROLLER ; POR STAINLESS SEALED
Part # CSY-52-S
BDI # 22466350
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seal
Global Part Number GPN:
0
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seal
Rolling Element:
Needle Bearing