RASE70-XL-I
Description
NO LONGER AVAIL IN NA. USE 27721735 ; NON-RETURNABLE
Part # RASE70-XL-I
BDI # 1176806
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
66.1
Other Features:
Single Row
Global Part Number GPN:
518228
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RCJT40-XL-N
Description
RCJT40-XL-N X-LIFE FLANGED HSG UNIT ; 40MM ID 2B 143.5MM
Part # RCJT40-XL-N
BDI # 1176918
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
56.3
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | End Cap
Global Part Number GPN:
547465
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
144
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row
Global Part Number GPN:
518239
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RASE50-XL-N
Description
RASE50-XL-N X-LIFE PILLOW BLOCK BEARING ; 50MM BORE 57.2MM
Part # RASE50-XL-N
BDI # 18313669
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row
Global Part Number GPN:
518233
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Single Row | Spherical | P-Seal
Housing Style:
Center Pull Horizontal
Housing Material:
Cast Iron and Sheet Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Component Description:
Take Up Unit with Frame